For detailed information, other images and documents, please select individual articles from the following table.
Adhesive lubricant HHS® 5000
Extremely temperature-resistant, fully synthetic penetrating oil with PTFE
Exclusively for registered customers
Register now and access more than 20,000 products
Variants
Exclusively for registered customers
Register now and access more than 20,000 products
Reliable lubrication
- Gets into the areas where the lubricating oil needs to work (excellent creeping properties)
- Ideally suited for invisible lubricating points
Reliable wear protection
- Contains PTFE solid lubricant
- Once the grease film has been torn off, the PTFE performs the lubrication (emergency running property)
- Permanent anti-skid protective film for high temperature loads
Long-term effect for reliability
- Reliable and long-term protection against corrosion
- Does not oxidise (harden) up to +200°C, briefly up to +250°C
- No carbonisation residues
Safe application
- Good compatibility with the majority of plastics, O-rings and X-rings
- Neutral behaviour with painted surfaces
Resistant to spray water and salt water, weak acids and bases
Free from silicone, resin and acids
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Extremely temperature-resistant, fully synthetic penetrating oil with PTFE. Provides optimum LUBRICATION SAFETY in everyday use.
Shake can well before use. Thoroughly pre-clean the points to be lubricated with HHS® CLEAN, art. no. 0893 106 10. Then spray onto the cleaned surface
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!