For detailed information, other images and documents, please select individual articles from the following table.
Adhesive lubricant HHS® Fluid
Centrifuge-proof low-viscosity grease with dual effect: Penetrating properties of an oil, adhesive and pressure-resistant as grease
Exclusively for registered customers
Register now and access more than 20,000 products
Variants
Exclusively for registered customers
Register now and access more than 20,000 products
When sprayed: Oil
- Good creeping properties
- High penetration into gaps
- Protects against corrosion
- Penetrates areas where conventional grease cannot reach
After evaporation: Grease
- Extremely adhesive
- Does not shear
- Good long-term effect
Excellent pressure resistance
- Extraordinarily tear-proof lubricating film with high pressure loads
- Excellent noise and vibration dampening
Good material compatibility
- Compatible with O-rings and X-rings
- Compatible with plastic
- Neutral behaviour with painted surfaces
Resistant to spray water and salt water, weak acids and bases
Silicone-, resin-, acid- and AOX-free
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Centrifuge-proof low-viscosity grease with dual effect: Penetrating properties of an oil, adhesive and pressure-resistant like grease.
Shake can well before use. Thoroughly clean the lubricating point. Then spray onto the cleaned surface.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!