Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Adhesive lubricant HHS® Lube
Adhesive lubricant HHS<SUP>®</SUP> Lube - 1
Adhesive lubricant HHS<SUP>®</SUP> Lube - 2
Adhesive lubricant HHS<SUP>®</SUP> Lube - 3

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive lubricant HHS® Lube

EP long-life spray grease with a high protective factor against weathering and environmental influences

  • Chemical basis: Synthesis of fat and additives in hydrocarbon solvents
  • Oil basis: Synthetic / mineral oil combination
  • Colour: Opal green
  • Smell/fragrance: Characteristic
  • Density: 0.78 g/cm³
  • Min. temperature conditions: -25 °C
  • Max. temperature conditions: 150 °C
  • Min. flashing point of active ingredient: 0 °C
  • Silicone-free: Yes
  • Acid-free: Yes
  • Resin-free: Yes
  • AOX-free: Yes
  • Contents: 500 ml
  • Shelf life from production: 36 Month
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
Art.-no. Chemical basis Oil basis Colour Smell/fragrance Quantity PU
price/PU
08931065
Synthesis of fat and additives in hydrocarbon solvents Synthetic / mineral oil combination Opal green Characteristic
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
Low adhesion of dust and dirt


  • Ideal for open lubrication outdoors

  • Longer lubricating grease life

  • Outstanding sealing behaviour

  • Extends lubrication intervals


Resistant to salt water and spray water, weak acids and bases


  • Outstanding corrosion protection

  • Lubricant does not wash off

  • Resistant to oxidation


High pressure load of lubricated parts


  • EP (extreme pressure) additives for extremely high pressure resistance

  • Outstanding noise and vibration damping


Minimises wear and substance loss of lubricating points


  • Reduces friction temperature which extends the lubricating effect

  • Low wear


Free from silicone, resin and acids