For detailed information, other images and documents, please select individual articles from the following table.
Premium leak sealant that stops leaks in air conditioning system seals, gaskets and o-rings. 4-in-1
Register now and access more than 15,000 products
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Structure of our article number
The article number is made up of the following: VVVVAAABBBInformation on price display
Price per packaging unit (PU):Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Register now and access more than 15,000 products
Benefits:
Use for R-134a air conditioning system seals, gaskets and o-rings.
Shake can well. Screw the A/C Leak Sealant can onto a Quick-Connect Adaptor Hose. With the engine and air conditioner running (A/C on Max.) connect the hose to the low pressure side (suction side) service port. Do not connect to the high-side service port as the pressure may cause the can to burst resulting in serious injury. Turn the can upside down, screw in the adaptor hose tap clockwise to dispense the product. When the can is empty, remove the quick-connect adaptor hose from the service port. Run the vehicle for up to 30mins after application to allow product to circulate throughout the system. Wurth Leak Sealant will begin working within 1-2 hours of normal A/C operation to stop leaks at seals, gaskets, o-rings and hoses.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!