Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Battery Alkaline manganese 12 V

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Battery Alkaline manganese 12 V

Low level of self-discharge and long shelf life – of 3 years
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
Less temperature-sensitive and can be used for longer and under greater load without resulting in significant loss of voltage.

Notice

Cannot be recharged

In line with German regulations on the disposal of batteries (BattG), rechargeable batteries and other battery types may not be disposed of in domestic waste. All batteries must be disposed of at suitable collection points.