Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Amo® III spacing assembly screw 7.5 TYPE 3 half round head
Amo<SUP>® </SUP>III spacing assembly screw 7.5 TYPE 3 half round head - 1
Amo<SUP>® </SUP>III spacing assembly screw 7.5 TYPE 3 half round head - 2
Amo<SUP>® </SUP>III spacing assembly screw 7.5 TYPE 3 half round head - 3
Amo<SUP>® </SUP>III spacing assembly screw 7.5 TYPE 3 half round head - 4

For detailed information, other images and documents, please select individual articles from the following table.

Amo® III spacing assembly screw 7.5 TYPE 3 half round head

For mounting windows in concrete and solid stone masonry. With large flat head, lies cleanly on the frame and can be optimally covered with cover caps. Zinc-plated steel, blue passivated, AW30 drive.

  • Thread diameter: 7.5 mm
  • Material: Steel
  • Surface: Zinc plated
  • Head type: Button head
  • Head diameter: 12.5 mm
  • Internal drive: AW30

See product details

Available in 3 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Thread diameter Material Surface Quantity PU
price/PU
023493072
72 mm 7.5 mm Steel Zinc plated
200 pcs
0234930102
102 mm 7.5 mm Steel Zinc plated
200 pcs
0234930152
152 mm 7.5 mm Steel Zinc plated
200 pcs
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
Register now and access more than 15,000 products

Call customer service: 1300 65 77 65

Prices for customers after login

  • Positive-locking, removable anchorage with no expansion pressure

  • Load-bearing function is retained, even under thermal load

  • Tested fire resistance duration of 120 minutes

  • Time saving – no anchor necessary

  • Short installation times, as no tools are required for insertion

  • AW drive for longer bit service life, improved power transmission and no ejection forces

  • Through-hole mounting

  • Immediate load-bearing capacity – no waiting after insertion

  • Positive locking for high load-bearing capacity

  • Removable

  • Virtually no expansion forces on insertion
Notice

Information for use


Guidelines for planning and executing the installation of windows and exterior doors, 2010 edition



Art. no. 5995 000 000:


The fixture must safely transfer all standard forces affecting the window to the structure and the foundation. The total load must therefore be calculated from e.g. the window load, wind load and working load (see DIN 1055). The currently applicable building regulations stipulate that buildings and their components must be planned in such a way that they do not endanger human life and health or pose a risk to public safety. Attachment of the windows must also comply with this criterion.



Window walls according to former DIN 18056 standard or elements with a surface greater than 9 m² and accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4


The DIN 18056 standard applied to window walls with a minimum surface area of 9 m² and a minimum side length of 2 m on the shortest side. Anchors with a general construction permit or European Technical Approval or with individual approval should be used for this application. Similarly, only anchors with a general construction permit or European Technical Approval or with individual approval must be used to attach accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4.



Other information


It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick). Accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4 may only be attached with the AMO Combi screw if appropriate individual approval has been obtained before installation starts.


Drill perforated and hollow blocks with a rotary drill (without impact mechanism)



Drill perforated and hollow blocks with a rotary drill (without impact mechanism)



Align window frames using alignment clamps or Amo® Bag



Screw length = frame width + gap + screw-in depth (see also 55.2 Amo® III 11.5 mm)