Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Angled washer 45° for hardwood
Angled washer 45° for hardwood - 1
Angled washer 45° for hardwood - 2
Angled washer 45° for hardwood - 3
Angled washer 45° for hardwood - 4
Angled washer 45° for hardwood - 5
Angled washer 45° for hardwood - 6
Angled washer 45° for hardwood - 7
Angled washer 45° for hardwood - 8
Angled washer 45° for hardwood - 9

For detailed information, other images and documents, please select individual articles from the following table.

Angled washer 45° for hardwood

For transferring high tensile forces (high head pull-through resistance) in wood/wood connections with ASSY countersunk head screws.

  • Internal diameter: 8.5 mm
  • Insertion diameter: 25 mm
  • Outer diameter: 25 mm
  • Diameter of hole: 25 mm
  • Usable length: 8.25 mm
  • Height: 14 mm
  • Insertion depth: 14 mm
  • Countersink diameter: 15 mm
  • Screw-in angle: 45 Degree
  • Countersink angle: 90 Degree
  • Material: Steel
  • Surface: Zinc plated
  • Product weight (per item): 15.707 g
  • Min./max. material thickness: 0.0-0.0 mm
  • Suitable for screw: ASSY 4 countersunk head diameter 8 mm, ASSYplus VG countersunk head diameter 8 mm, ASSY 3.0 countersunk head diameter 8 mm
  • Area of application: Structural woodwork, for screw connections
  • Approval: ETA-11/0190
  • RoHS-compliant: Yes
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
Art.-no. Internal diameter Insertion diameter Outer diameter Diameter of hole Quantity PU
Price/PU
0457700468
8.5 mm 25 mm 25 mm 25 mm
25 pcs
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
  • Quick easy mounting of the 45° angled washer by means of a simple round hole in BauBuche, LVL or cross laminated timber (CLT)

  • Flat, level wood end

  • Blue coated steel (A3K)

  • Application in use classes 1 and 2