Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Angle Grinder AG 13-125XE

For detailed information, other images and documents, please select individual articles from the following table.

Angle Grinder AG 13-125XE

Powerful 1,300 W angle grinder with speed control and the greatest power density in its class for fast work progress. Ideal for intensive roughing and cutting work in continuous use. With anti-vibration handle

  • Nominal voltage: 230 V/AC
  • Min./max. frequency: 50 / 60 Hz
  • Power input: 1300 W
  • Max. cutting disc diameter.: 125 mm
  • Thread type x spindle-thread diameter: M14
  • Weight of machine: 2.4 kg
  • Cable length: 4 m
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
Art.-no. Nominal voltage Min./max. frequency Power input Max. cutting disc diameter. Quantity PU
price/PU
5717017090
230 V/AC 50 / 60 Hz 1300 W 125 mm
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
Speed control


  • The steplessly adjustable speed makes the angle grinder ideally suited to any job

  • The speed can be optimally adapted to the material being worked


Constant electronics


For fast work progress, because the speed remains constant even under load



Restarting protection


Following an interruption in the power supply, the angle grinder does not restart unintentionally, thereby greatly reducing the danger of injury



Keyless safety guard


For easy and fast guard adjustment