For detailed information, other images and documents, please select individual articles from the following table.
Angled washer 30° CLT
For ASSY® screws with countersunk head
Exclusively for registered customers
Register now and access more than 20,000 products
Variants
Exclusively for registered customers
Register now and access more than 20,000 products
For simple, fast, safe and powerful CLT-CLT connection with gap-free assembly and extensive pre-production of cross laminated timber elements in the manufacturing plant.
- Quick and easy assembly of the 30° CLT angled washer through a simple 40-mm round hole bore during element joining in cross laminated timber (CLT), laminated veneer lumber (LVL) or solid wood
- Increase of the pre-production level through factory pre-assembly. A light press fit of the angled washer 30° CLT in the drilled hole ensures a tight fit during transport
- Increased planning and execution reliability, as the static specifications can be easily ensured by the predefined factory positioning specification and the 30° screw guide
- Gap-free joining of elements by using ASSY partial-thread screws dia. 8 mm with countersunk head
- Steel, blue passivated (A3K)
Cross laminated timber (CLT), laminated veneer lumber (LVL) or solid wood
application in utilisation classes 1 and 2
For the production of the hole and fitting of the angled washer 30° CLT, we recommend the Forstner bit plus diameter 40 mm art. no. 065000140.
The length of the ASSY partial-thread screw dia. 8 mm with countersunk head must be selected depending on the length of the wooden support to be planned in such a way that the entire thread length lg is positioned in the substrate to which it attaches. This results in gap-free joining of elements and maximum pull-out forces.
ETA 11/0190 specifications must be observed for the ASSY screw.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!