Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Anti-hologram polish P30 Plus
Anti-hologram polish P30 Plus - 1
Anti-hologram polish P30 Plus - 2

For detailed information, other images and documents, please select individual articles from the following table.

Anti-hologram polish P30 Plus

High-gloss finish polish for permanently removing streaks and holograms on dark vehicle paints

  • Chemical basis: Water, hydrocarbon
  • Smell/fragrance: Characteristic
  • Colour: Light grey (bright grey)
  • Density: 0.99 g/cm³
  • Shelf life from production: 24 Month
  • Silicone-free: Yes

See product details

Available in 2 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Weight of content Conditions to maintain shelf life from production Chemical basis Smell/fragrance Quantity PU
price/PU
0893150030
1 kg Water, hydrocarbon Characteristic
0893150032
250 g at room temperature Water, hydrocarbon Characteristic
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
Register now and access more than 15,000 products

Call customer service: 1300 65 77 65

Prices for customers after login

Unique powdered composition made from aluminium oxide


  • Fine removal with simultaneous unique mirror gloss

  • Effortlessly removes sanding grooves from a grain of P3000 upwards


Thick consistency


  • Polish does not splash

  • Economical

  • Low dust formation


Can be applied manually and by machine



Silicone-free

Notice

Due to its chemical composition, this polishing agent is safe when used as intended.


Recommended pad: "Orange" or "Lambskin" polishing pad


In order to achieve an optimum surface without micro-scratches, Anti-Hologram Polish Plus must not be mixed with other polishes or solvents. Otherwise any warranty is void.


At storage temperatures preferably between 15-25°C, the original containers can be stored for 24 months. Protect containers from frost and direct sunlight during storage and transport.