For detailed information, other images and documents, please select individual articles from the following table.
Forklift Cleaner
Especially formulated for heavy-duty cleaning and degreasing of most surfaces on forklifts during maintenance
- Contents: 700 ml
- Colour: Colourless
- Chemical basis: Naphtha
- Density/conditions: 0.71 g/cm³ / at 20°C
- Shelf life from production/conditions: 24 Month / at 10°C to 25°C
Exclusively for registered customers
Register now and access more than 20,000 products
Variants
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Exclusively for registered customers
Register now and access more than 20,000 products
Special formulation to deeply penetrate stubborn grease and dirt
Fast and effective removal of soot, grease, industrial dust and oily residues on forklifts
Compatible with most common metallic surfaces
Flashes off leaving surface clean, dry and free from residue
Acetone free
AOX and silicone-free
These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.
Clean off dust, oil, grease and dirt from metallic surfaces e.g. forklift mast, carriage, pulleys, chains, axles and engine parts.
Flashes off leaving surface clean, dry and free from residue.
Spray on the surfaces to be cleaned and wipe off with a clean cloth. If the surfaces are extremely dirty, it may be necessary to repeat the procedure.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!