For detailed information, other images and documents, please select individual articles from the following table.
Universal support stand
Choose from nine different working heights between 61 and 82 cm
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- Ideal for use on uneven surfaces, landings or stairs as the feet can be adjusted to different heights
- Quick-clamp mechanism allows the device to be set to the necessary working height
- Non-slip contact surface means that the workpiece does not slip
- Saves a lot of space thanks to the foldable design of the legs
- Easy to transport to construction sites using the integrated carrying handle
Note:
Cut-out at each end measures 45 mm x 90 mm
For use on construction sites, in gardens, garages and much more.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!