Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Long-life auger drill bit
Long-life auger drill bit - 1
Long-life auger drill bit - 2
Long-life auger drill bit - 3
Long-life auger drill bit - 4
Long-life auger drill bit - 5

For detailed information, other images and documents, please select individual articles from the following table.

Long-life auger drill bit

With innovative drilling head

See product details

Available in 3 versions
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
Newly developed auger drill bit with hexagon shank, special coating, offset drill head with additional longitudinal grooves for a considerable advantage when drilling in soft and hard woods.



Offset drill head with additional longitudinal grooves


  • Faster drilling and longer service life thanks to new longitudinal grooves on the drill head.

  • Highly efficient chip removal, even in extremely deep holes.

  • Less friction while drilling and therefore less heat buildup.

  • Very low strain on the drill bit behind the drill head.

  • Easier retraction of the drill bit.

  • Can be used at higher speeds.


Special coating


Great corrosion resistance and less friction thanks to special coating. Drilling in wet woods and working in boat construction, moist environments and areas with seawater contact possible.



Modular system


Can be combined with drill bit countersinks, extensions and adapters for SDS-plus drive arbor.



Material: CK 45, continuously hardened



Design: 1 taper tap up to dia. 14 mm, 2 taper taps from dia. 16 mm



Shank: Hexagon shank WAF11 mm for drill

Notice

Not suitable for very hard woods, e.g. bongossi/azobe or jarrah/karri.