Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Automatic centre punch

For detailed information, other images and documents, please select individual articles from the following table.

Automatic centre punch

For quick and convenient centre punching

  • Length: 125 mm
  • Shaft diameter: 14 mm
  • Min. adjustable striking force: 6 kg
  • Max. adjustable striking force: 13 kg
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
Art.-no. Length Shaft diameter Min. adjustable striking force Max. adjustable striking force Quantity PU
Price/PU
071463 450
125 mm 14 mm 6 kg 13 kg
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
Automatic, one-handed impact trigger


Saves an enormous amount of time



Knurled cap for continuously adjustable impact force regulation


Suitable for use with various materials



Replaceable impact tips


Long service life