Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Universal support stand
Universal support stand - 1
Universal support stand - 2
Universal support stand - 3
Universal support stand - 4
Universal support stand - 5
Universal support stand - 6
Universal support stand - 7
Universal support stand - 8
Universal support stand - 9
Universal support stand - 10

For detailed information, other images and documents, please select individual articles from the following table.

Universal support stand

Choose from 9 different working heights ranging from 61 to 82 cm as required
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
  • Ideal for use on uneven surfaces, landings or stairs as the feet can be adjusted to different heights

  • Quick-clamp mechanism allows the device to be set to the necessary working height

  • Non-slip contact surface means that the workpiece does not slip

  • Saves a lot of space thanks to the foldable design of the legs

  • Easy to transport to construction sites using the integrated carrying handle

Note:
Cut-out at each end measures 45 mm x 90 mm