For detailed information, other images and documents, please select individual articles from the following table.
Hexagon screwdriver with ball head
Brushed chrome-plated hexagon shank and 2-component handle
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- Ball head can be inserted at an angle of up to 25° for easy access to the screw
- Low-fatigue working thanks to the 2-component handle with hard core and soft, easy-grip outer surface
- Ergonomically designed handle with flat sides for higher torque than with round handles, since the handle sits better in the hand and more force can be transmitted
- Quick and easy selection of the correct screwdriver thanks to the drive symbol and width across flats on the handle
- Extremely robust thanks to the hexagon shank, which is brushed chrome-plated to protect against corrosion
- Best possible fit in the screw thanks to the black point tip
- Tip similar to DIN EN 2936
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!