Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Hexagon screwdriver with ball head
Hexagon screwdriver with ball head - 1
Hexagon screwdriver with ball head - 2
Hexagon screwdriver with ball head - 3
Hexagon screwdriver with ball head - 4

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon screwdriver with ball head

Brushed chrome-plated hexagon shank and 2-component handle

See product details

Available in 9 versions
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
  • Ball head can be inserted at an angle of up to 25° for easy access to the screw

  • Low-fatigue working thanks to the 2-component handle with hard core and soft, easy-grip outer surface

  • Ergonomically designed handle with flat sides for higher torque than with round handles, since the handle sits better in the hand and more force can be transmitted

  • Quick and easy selection of the correct screwdriver thanks to the drive symbol and width across flats on the handle

  • Extremely robust thanks to the hexagon shank, which is brushed chrome-plated to protect against corrosion

  • Best possible fit in the screw thanks to the black point tip

  • Tip similar to DIN EN 2936