Welcome to Würth Australia For trade customers only

ABN customers only

Toll free 1300 65 77 65

Purchase on account

400+ Sales Representatives

More than 11,500 products

Basic zinc protection Zink spray, light

For detailed information, other images and documents, please select individual articles from the following table.

Basic zinc protection Zink spray, light

Additional barrier protection from zinc flakes

  • Contents: 400 ml
  • Chemical basis: Modified alkyd resin
  • Colour: Silver coloured
  • Min. curing time: 10 h
  • Fully hardening/curing conditions: 20°C
  • Max. curing time: 12 h
  • Resistance in salt-spray test: 240 h
  • Max. temperature resistance: 240 °C
  • Dust-drying time: 12 min
  • Dry layer thickness (first back-and-forth motion): 20 µm
  • Conditions for dust-drying time: at 20°C
  • Zinc content in the dry film: 44 %
  • Zinc content in the paint: 21 %
  • Zinc content in the pigment: 99.9 %
  • Coating thickness: 30 µm
  • Grip strength conditions: at 20°C
  • Substrates with good adhesion: Ferrous metals, Wood, Plastic, Cardboard, Zinc sheets
  • Spot weldable: Yes
  • Cross-cut test: MAN 0-1
  • Max. grip strength: 20 min
  • Min. grip strength: 15 min
  • Min./max. grip strength: 15-20 min
  • Shelf life from production: 30 Month
  • Conditions to maintain shelf life from production: frost-free storage area, no exposure to sunlight
  • Min. flashing point: 21 °C

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 11,500 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Chemical basis Colour Min. curing time Quantity PU
price/PU
0893114
400 ml Modified alkyd resin Silver coloured 10 h
1 pcs
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
Exclusively for trade customers

Register now and access more than 11,500 products

Call customer service: 1300 65 77 65

Prices for customers after login

  • Cold galvanising

  • Protects against rust

  • Abrasion-resistant

  • Spot-weldable

  • Cathodic corrosion protection
Notice

Store in a dry place and at room temperature (15 - 25°C), minimum shelf life two years.