For detailed information, other images and documents, please select individual articles from the following table.
Basic zinc protection Zink spray, light
Additional barrier protection from zinc flakes
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- Cold galvanising
- Protects against rust
- Abrasion-resistant
- Spot-weldable
- Cathodic corrosion protection
Store in a dry place and at room temperature (15 - 25°C), minimum shelf life two years.
- Colour closely matches HDG finish (Hot Dip Galvanized) for effective spot repairs
- Protects ferrous metals from corrosion
Suitable for repairing damage due to machining and rusty areas on galvanised parts and steel structures. Ideally suited for a high-quality metal primer.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!