Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

M-CUBE power pack (2 x 4.0 Ah, 2 A)

For detailed information, other images and documents, please select individual articles from the following table.

M-CUBE power pack (2 x 4.0 Ah, 2 A)

3 pieces, practical bundle consisting of compact, powerful and long-lasting 12 V Li-ion rechargeable batteries for professional and universal use as well as a suitable charger
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
Package contains



2 x 12 V, 4.0 Ah Li-ion M-CUBE rechargeable batteries



1 x ALG, 2 A BASIC M-CUBE charger



  • Low weight, high performance and almost no memory effect of the battery.

  • Robust housing with soft components protects the rechargeable battery from being damaged if dropped and minimises the risk of scratching delicate surfaces.

  • LED state-of-charge indicator for continuous monitoring of the remaining battery capacity.

  • Long service life, optimal power utilisation and intelligent battery management with continuous single-cell monitoring.

  • Compatible with all 12 V M-CUBE battery system products.

Lifetime warranty against manufacturing defects


5 year warranty on tool


2 year warranty on batteries


2 year warranty on battery chargers