Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

400+ Sales Representatives

Toll free 1300 65 77 65

Rechargeable LED Hand Lamp WL1 LED 3+1 W
Rechargeable LED Hand Lamp WL1 LED 3+1 W  - 1
Rechargeable LED Hand Lamp WL1 LED 3+1 W  - 2
Rechargeable LED Hand Lamp WL1 LED 3+1 W  - 3
Rechargeable LED Hand Lamp WL1 LED 3+1 W  - 4

For detailed information, other images and documents, please select individual articles from the following table.

Rechargeable LED Hand Lamp WL1 LED 3+1 W

Shadowless working LED hand lamp for narrow space

  • Min. colour rendering index (CRI): 80
  • Luminous flux: 450 lm
  • Luminous flux main light: 450 lm
  • Luminous flux side light: 120 lm
  • Colour temperature: 6500 K
  • Luminous period: 6 h
  • Luminous period of main light: 2.5 h
  • Luminous period of secondary light: 10 h
  • Charging time: 4 h
  • IP protection class: IP 54
  • Impact resistance: IK07
  • Type of rechargeable battery/battery: Li-lon
  • Nominal voltage: 5 V/DC
  • Rechargeable battery/battery capacity: 2600 mAh
  • Length x width x height: 340 x 52 x 41 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Min. colour rendering index (CRI) Luminous flux Luminous flux main light Luminous flux side light Quantity PU
price/PU
0827940383
80 450 lm 450 lm 120 lm
1 pcs
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
Art.-no. Cust. Mat. No.
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
Exclusively for registered customers

Register now and access more than 15,000 products

Call customer service: 1300 65 77 65

Prices for customers after login

Short charging time, long light duration


Latest lithium-ion battery technology



Shadowless 12cm long COB light source


Slim light



Luminaire head is just 8mm wide


Slim design



Two different light levels


Main light 3W COB LED, spot light 1W LED



Flashlight function


Spot light above the luminaire head



Switch mode


Spot light, main light low, main light high, off



Luminaire head can be swiveled by 120°



Battery charging status


Three indicator lights



Strong magnet on the bottom of the light



The light intensity is infinitely variable:


  • Main light low: 250 lm

  • Main Light High: 450 lm

  • Spot light 120 lm
Notice

Li-Ion battery: 3.7 V, 9.62 Wh, 18650-2600 mAH