Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

High-strength bearing retainer

For detailed information, other images and documents, please select individual articles from the following table.

High-strength bearing retainer

For high-strength connection of cylindrical parts subject to high loads

  • Chemical basis: Methacrylic acid ether
  • Colour: Green
  • Density: 1.07 g/cm³
  • Suitable for max. thread: M12
  • Max. gap-filling ability: 0.15 mm
  • Min./max. initial strength: 5-10 min
  • Min./max. functional strength: 30-40 min
  • Min./max. final strength: 3 h-6 h
  • Min./max. viscosity /conditions: 100-200 mPas / at 25°C, Brookfield RVT, spindle 2/20 rpm
  • Compressive shearing strength conditions: in accordance with ISO 10123
  • Min./max. processing temperature: 5 to 35 °C
  • Min./max. temperature conditions: -55 to 150 °C
  • Min. flashing point: 90 °C
  • Shelf life from production/conditions: 18 Month / at room temperature
  • Weight of content: 50 g
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
Art.-no. Chemical basis Colour Density Suitable for max. thread Quantity PU
price/PU
0893603050
Methacrylic acid ether Green 1.07 g/cm³ M12
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
Reliable hardening at low temperatures around 0°C.


A reliable aid, even in winter.



Maximum gap-filling power of 0.15 mm


Even very large deviations can be corrected without significant expense.



Prevents frictional corrosion


The bearings will not seize up.



Resistant to a large number of bases, gases, solvents, oils and fuels



DOS system:


  • Practical one-handed use thanks to the clever turn lock.

You always have one hand free.


  • Infinitely adjustable dosing system enables dispensing to be adjusted to suit the application, and to keep consumption and costs to a minimum.

  • No residue material in dispensing neck

Costs optimised thanks to emptying with virtually no remaining product

Notice

The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Macrolon), PMMA (Plexiglas), polysulfone, SAN (lurane, Tyril), Vinidur, vulcanised fibre, and painted surfaces. We always recommend that you conduct your own tests.