For detailed information, other images and documents, please select individual articles from the following table.
Bearing retaining compound high-strength and heat-resistant
For fastening bushings and bearings exposed to high temperatures.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
High-strength bonding
Can only be removed once heated up to 300°C
High temperature range up to 200°C
Strength at 100°C still 85 % of maximum strength
Maximum joint filling capacity of 0.2 mm
Completely fills extensive surface roughnesses
Prevents frictional corrosion
The bearings will not seize up
Fast curing
High resistance
Resistant to a large number of bases, gases, solvents, oils and fuels (see resistance list)
Silicone-free, solvent-free and oil-free
DOS system:
- Practical, one-hand operation thanks to the practical turn-lock nozzle, therefore one hand always remains free.
- Continuously adjustable dispensing system enables dispensing to be adjusted to suit the application and to keep consumption and costs to a minimum.
- Cost optimisation through almost complete emptying, no residual material remains in the dispensing neck.
The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Macrolon), PMMA (Plexiglas), polysulfone, SAN (lurane, Tyril), Vinidur, vulcanised fibre and painted surfaces. We always recommend that you conduct your own tests.
Conforms to the formula recommended by the German Environmental Protection Agency for use in applications which come into contact with drinking water dated 11 February 2016. If it is being used as a thread sealant which comes into contact with water, please observe the relevant recommendations from the association of the adhesive and sealant industry.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
For fastening cylindrical joints such as bushings and bearings exposed to high temperatures. The bearing retaining compound is for use in the automotive and commercial vehicle industry, in metalworking and tool manufacturing, shipbuilding, mechanical engineering and engine construction, and electrical and electronics construction. Conforms to the formula recommended by the German Environmental Protection Agency for use in applications which come into contact with drinking water.
This liquid plastic cures when in contact with metal in the absence of oxygen. The contact surfaces must be dry, dust-free and grease-free. Moisten the adhesive surfaces sufficiently and put them together immediately.
For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!