For detailed information, other images and documents, please select individual articles from the following table.
WING-TYPE TIMBER TO METAL RAISED COUNTERSUNK HEAD BI-METAL A4 DECKING SCREW WITH RW DRIVE
For direct timber to steel connections
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Raised countersunk head provides an aesthetically pleasing finish.
Advantages of the RW drive system
• More power due to the larger contact area of the bit
• Precise positioning and perfect fit of the drive bit in the screw recess provides more stability allowing for one handed operation
• Fewer bit changes required for a larger variation of screw diameters
• Compatible with the same size AW drive bits
Wing-type decking screws must be appropriately tested for usability for each application case. Only install using equipment with depth stop and claw coupling.
Drill into timber and steel using medium speeds then reduce the rotation speed when screwing.
The full screw drilling tip must always protrude from the steel substructure for maximum thread engagement.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!