For detailed information, other images and documents, please select individual articles from the following table.
Metric TX bit 10 mm hexagon drive
Bit for all common TX screw sizes
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Fast, safe and effortless screwing
- The shape of the drive ensures optimal power transmission when screwing
- The precise centring of the bit and the maximised contact area of the bit in the screw drive make it easier to screw correctly, even when carrying out numerous screwdriving operations
One bit for hand and power tools
- The metric hexagon drive ensures that the bit is held securely in the tool
Robust screwdriver bit
- The bit material ensures a service life far above average
- The durability of the bit reduces replacement and storage costs
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!