Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Slotted bit
Slotted bit - 1
Slotted bit - 2
Slotted bit - 3

For detailed information, other images and documents, please select individual articles from the following table.

Slotted bit

C 6.3 (1/4")

  • Tip type: Slot
  • Drive: C 6.3 (1/4 inch)
  • Drive type: Outer hexagon
  • Length: 25 mm

See product details

Available in 6 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thickness of cutting edge x width of cutting edge Tip type Drive Drive type Quantity PU
price/PU
0614175650
0.5 x 3.0 mm Slot C 6.3 (1/4 inch) Outer hexagon
0614175653
0.8 x 5.5 mm Slot C 6.3 (1/4 inch) Outer hexagon
0614175654
1.0 x 6.0 mm Slot C 6.3 (1/4 inch) Outer hexagon
0614175652
0.6 x 4.5 mm Slot C 6.3 (1/4 inch) Outer hexagon
0614175656
1.2 x 8.0 mm Slot C 6.3 (1/4 inch) Outer hexagon
0614175655
1.2 x 6.5 mm Slot C 6.3 (1/4 inch) Outer hexagon