Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Slotted bit
Slotted bit - 1
Slotted bit - 2
Slotted bit - 3

For detailed information, other images and documents, please select individual articles from the following table.

Slotted bit

E 6.3 (1/4")

  • Tip type: Slot
  • Drive: 1/4 inch
  • Drive type: Outer hexagon
  • Length: 73 mm

See product details

Available in 4 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thickness of cutting edge x width of cutting edge Tip type Drive Drive type Quantity PU
price/PU
0614175660
0.6 x 3.5 mm Slot 1/4 inch Outer hexagon
0614175661
0.8 x 4.0 mm Slot 1/4 inch Outer hexagon
0614175662
0.8 x 5.0 mm Slot 1/4 inch Outer hexagon
0614175663
1.0 x 6.0 mm Slot 1/4 inch Outer hexagon