Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Metric XZN bit 10 mm hexagon drive

For detailed information, other images and documents, please select individual articles from the following table.

Metric XZN bit 10 mm hexagon drive

For various screwing tasks in European vehicles

See product details

Available in 3 versions
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
Fast, safe and effortless screwing


  • Specially designed for use in the automotive sector

  • The shape of the drive ensures optimal power transmission when screwing

  • The precise centring of the bit and the maximised contact area of the bit in the screw drive make it easier to screw correctly, even when carrying out numerous screwdriving operations


One bit for hand and power tools


  • The metric hexagon drive ensures that the bit is held securely in the tool


Robust screwdriver bit


  • The bit material ensures a service life far above average

  • The durability of the bit reduces replacement and storage costs