Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Window Regulator Rivet
Window Regulator Rivet - 1
Window Regulator Rivet - 2

For detailed information, other images and documents, please select individual articles from the following table.

Window Regulator Rivet

Heavy-duty dome head rivet with an aluminium body and steel stem designed for robust performance. It is particularly suitable as a mounting rivet for Ford window regulators, ensuring secure and reliable fastening.
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
Body
Aluminium with dome head
Mandrel
Steel, zinc plated (A2K)
Large Grip Range
2.0 mm to 9.0 mm material thickness

Also suitable for Ford window regulator mounting