For detailed information, other images and documents, please select individual articles from the following table.
Blind rivet, flat head
Sleeve: AI-Mg aluminium 2.5. Mandrel: Galvanised steel, blue passivated (A2K)
Exclusively for registered customers
Register now and access more than 20,000 products

Variants
Exclusively for registered customers
Register now and access more than 20,000 products
Multi-use blind rivet
Properties of the ZEBRA blind rivets
- High-quality rivet connection
Clean, secure closing
Reliable, patented rivet mandrel locking mechanism
Consistently high tensile strength and shearing resistance
High-tensile rivet connections; impact-resistant and impermeable to spray water
Significant shank expansion
Maximum borehole filling, even in over-drilled boreholes
- Limited types required due to large clamping length range
No need to store lots of different types
Fewer sources for defects in installation
Approval by the construction supervisory body
Dia. 4.8 mm: General technical approval Z-14.4
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!