For detailed information, other images and documents, please select individual articles from the following table.
Window Regulator Rivet
Heavy-duty dome head rivet with an aluminium body and steel stem designed for robust performance. It is particularly suitable as a mounting rivet for Ford window regulators, ensuring secure and reliable fastening.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Aluminium with dome head
Mandrel
Steel, zinc plated (A2K)
Large Grip Range
2.0 mm to 9.0 mm material thickness
Also suitable for Ford window regulator mounting
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!