For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic riveter PNG 014
High powered and durable pneumatic riveters for unrivalled performance in ferrous and non-ferrous materials.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Simple construction
For easy maintenance
Quick release air valve permits cylinder to return quickly for high speed assembly operations
Prevents overloading for long life.
Quick release of rivet ends
Transparent container with holes
Long lifetime
Durable chromed steel nose and trigger, Strong aluminum casted parts
Includes nose pieces for rivets 3/32, 1/8, 5/32, 3/16, 7/32 and 1/4 Inch (2.4, 3.2, 4, 4.8, 5.6 and 6.4 mm)
- With change of the nose piece, change the jaw case, front tart jaw, jaw, jaw pusher and jaw pusher spring.
- When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.
- Plug-in nipple not included in the scope of delivery.
Replacement jaw set available
- 0709014010 SP-JAW-LARGE
Great for trailer panels, number plates, and any type of panels work
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!