For detailed information, other images and documents, please select individual articles from the following table.
Dual Function Air Vacuum / Blow Gun Quick Vac
Versatile 2 in 1 tool that is used either as air blow gun, or as an air vacuum gun.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Very robust and durable
No moving parts and hence, no wear or service
Fits to a variety of materials
Easily vacuum wood chips, saw dust, metal and glass splinters and other small parts, including wet particles
Easy and convenient to use
- Low weight design, exceptionally light when blowing, as hose and dust collection bag are not necessary
- Easy change from suction to blowing action
- Gun body is oil and petrol resistant
- Operate in vacuum mode only with factory dust bag securely attached by hose clamp.
- Operate with regulated air at a maximum of 90 psi and with 3/8“ air supply line.
- Operate only with Safety Glasses.
Ideal for wood chips, saw dust, metal and glass splinters and other small parts, including wet particles
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!