Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Bodywork chisel

For detailed information, other images and documents, please select individual articles from the following table.

Bodywork chisel

Flat oval

  • Length: 230 mm
  • Cutting edge width: 26 mm
  • Striking-surface length x width: 26 x 7 mm
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
Art.-no. Length Cutting edge width Striking-surface length x width Quantity PU
Price/PU
071463 35
230 mm 26 mm 26 x 7 mm
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
Chromium-vanadium air hardening steel



Hardened safety hammer head


Prevents hammer head from developing bulges or splintering.



Full length of shaft hardened


Particularly tough and wear-resistant as a result.



Regrindable blade



Oil-resistant PVC handles


Prevents hand injuries due to slippage when striking.



Rebound impacts


Absorbed by the handle and not transferred to the hand.



Octagonal handle


Prevents tools rolling away, e.g. on scaffolding.