685 pieces in system case 4.4.1. ISO 4017/DIN 933, 8.8 zinc-plated steel, blue passivated (A2K)
Countersunk head screws M4 x 12-25 mm, M5 x 12-25 mm, M6 x 10-25 mm, M8 x 16-30 mm
Steel, strength class 10.9, zinc-nickel-plated, black (ZNBHL)
ISO 7380-1, A2 stainless steel, plain in system case 4.4.1
Serrated screws, serrated locking nuts, galvanised steel, blue passivated
430 pieces in system case 4.4.1. ISO4017 / DIN933 A2/70 hexagonal bolts
ISO 4017, A2-70 stainless steel, plain, in system case 4.4.1
Zinc-plated steel 8.8, blue passivated (A2K)