Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Imperial/Metric Fastener Gauge

For detailed information, other images and documents, please select individual articles from the following table.

Imperial/Metric Fastener Gauge

Handy, lightweight identification tool for a range of fasteners
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
  • Measures diameter, thread pitch & length of nuts, bolts & screws

  • Measures fractional bolts from size #4 to 1" up to 7" long

  • Measures metric bolts & screws from size 3mm to 22mm

  • Made of very durable 1/4" thick hard plastic 1/4" thick x 8-3/4" Long x 3-3/8


Identify thread sizes on a wide range of fasteners including bolts, screws and nuts



Calibrated measuring elements


  • Holes for external thread diameter

  • Pins to measure internal nut thread sizes

  • Metric and imperial rulers (180 mm/ 7 in)

  • Thread pitch tables for imperial and metric thread sizes

  • Countersunk screw guide cut-out


Identifies various threads and thread pitches


  • Imperial UNF

  • Imperial UNC

  • Metric

  • Metric Fine