Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

400+ Sales Representatives

Toll free 1300 65 77 65

Brake cylinder paste

For detailed information, other images and documents, please select individual articles from the following table.

Brake cylinder paste

Fully synthetic brake cylinder paste for hydraulic brake systems

  • Weight of content: 180 g
  • Colour: Yellow
  • Smell/fragrance: Characteristic
  • Chemical basis: Synthetic oil with a multifunction additive combination
  • Shelf life from production: 36 Month
  • Density: 1 g/cm³
  • Density conditions: at 20°C
  • Min. flashing point: 240 °C
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
Art.-no. Weight of content Colour Smell/fragrance Chemical basis Quantity PU
price/PU
0893980
180 g Yellow Characteristic Synthetic oil with a multifunction additive combination
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
  • Keeps sleeves supple

  • Compatible with DOT 3, DOT 4, DOT 5.1 brake fluid

  • Protects against corrosion

  • Extends the brake cylinder service life