Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Brake fluid DOT 3

For detailed information, other images and documents, please select individual articles from the following table.

Brake fluid DOT 3

For hydraulic brake and clutch systems.

  • Colour: Pale Amber
  • Chemical basis: Glycol and polyglycol ether, additives
  • Shelf life from production: 36 Month
  • Min. wet boiling point: 140 °C
  • Min. dry boiling point: 230 °C
  • Density: 1.031 g/ml
  • Density conditions: at 20°C
  • pH value: 7-11

See product details

Available in 3 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Colour Chemical basis Shelf life from production Quantity PU
price/PU
0892091500
500 ml Pale Amber Glycol and polyglycol ether, additives 36 Month
0892091005
5 l Pale Amber Glycol and polyglycol ether, additives 36 Month
0892091020
20 l Pale Amber Glycol and polyglycol ether, additives 36 Month
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
Meets and exceeds the current international specifications of U.S. FMVSS No. 16 DOT 3, SAE J1703 and ISO 4925 (Class 3)


Suitable for use in passenger cars, commercial vehicles and motorcycles with hydraulic brake systems and clutch systems (recommended where a non-petroleum-based medium has to be used).


Not suitable for vehicles with mineral oil-based systems (e.g. certain Citroen models). If in doubt, consult the vehicle manual.



Min. dry boiling point 230°C. Min. wet boiling point 140°C

Notice

Keep brake fluid clean and dry. Contamination by dirt, water, petroleum products or other materials can lead to brake failure or costly repairs.


Store brake fluid only in its original container. Keep the container clean and tightly closed to prevent the accumulation of water. Do not refill the container and do not use it to store any other liquids. Dispose of used brake fluid responsibly (EU waste code 160113). Brake fluid damages paintwork – if spilled, wash off immediately using plenty of water.