Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Brake fluid DOT 4 +

For detailed information, other images and documents, please select individual articles from the following table.

Brake fluid DOT 4 +

For hydraulic brake and clutch systems.

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 3 versions
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
Meets and exceeds the current international specifications of U.S FMVSS No. 16 DOT 3/4, SAE J1703 and ISO 4925 (Class 3)


Formula based on glycol ether. Can be mixed with all brake fluids of the same specification. Excellent corrosion protection compared to iron and non-ferrous metals. High degree of thermal stability. Rubber-compatible.



Min. dry boiling point 260°C. Min. wet boiling point 180°C

Notice

Keep brake fluid clean and dry. Contamination by dirt, water, petroleum products or other materials can lead to brake failure or costly repairs.


Store brake fluid only in its original container. Keep the container clean and tightly closed to prevent the accumulation of water. Do not refill the container and do not use it to store any other liquids. Dispose of used brake fluid responsibly (EU waste code 160113). Brake fluid damages paintwork – if spilled, wash off immediately using plenty of water. When using Würth 5-litre brake fluids, pierce the centre of the foil seal and screw on the tap. Do not attempt to remove the foil seal, as this will prevent the tap from being properly sealed.

DOT 4 super Dispensing tap for 5 l Art No. 0891423005. (pierce the centre of the foil to insert, removing the foil will cause leakage).