For detailed information, other images and documents, please select individual articles from the following table.
Brake fluid DOT 5.1
For hydraulic brake and clutch systems.
Exclusively for registered customers
Register now and access more than 20,000 products
Variants
Exclusively for registered customers
Register now and access more than 20,000 products
Meets and exceeds the current international specifications of U.S. FMVSS No. 116 DOT 5.1/DOT4/DOT3, SAE J1703/SAE J1704 and ISO 4925 (Classes 3/4/5.1)
Based on ethylene glycol. Can be mixed with other brake fluids of a similar specification.
Min. dry boiling point 260°C. Min. wet boiling point 180°C
Keep brake fluid clean and dry. Contamination by dirt, water, petroleum products or other materials can lead to brake failure or costly repairs.
Store brake fluid only in its original container. Keep the container clean and tightly closed to prevent the accumulation of water. Do not refill the container and do not use it to store any other liquids. Dispose of used brake fluid responsibly (EU waste code 160113). Brake fluid damages paintwork – if spilled, wash off immediately using plenty of water.
Brake fluid must be changed every 2 years. Follow the vehicle manufacturer's recommendations when adding brake fluid.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!