Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Bricklayer cord, polypropylene, fluorescent

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Bricklayer cord, polypropylene, fluorescent

Highly visible, flexible bricklayer cord made of polypropylene

  • Length: 100 m
  • Diameter: 2 mm
  • Max. loading weight: 60 kg
  • Max. temperature resistance: 80 °C
  • Material: PP - Polypropylene

See product details

Available in 2 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Length Diameter Max. loading weight Quantity PU
price/PU
071370 077
Yellow fluorescent 100 m 2 mm 60 kg
071370 078
Pink fluorescent 100 m 2 mm 60 kg
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
  • UV stabilised
Notice

Only for use as a guide line! Not suitable for continuous strain.