Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Heat-shrink crimp butt connector
Heat-shrink crimp butt connector - 1
Heat-shrink crimp butt connector - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Heat-shrink crimp butt connector

Dust-proof and damp-proof connections

  • Dielectric strength: 30 kV/mm
  • IP protection class: IP 67
  • Min./max. temperature conditions: -55 to 125 °C
  • Min. shrinkage temperature: 300 °C

See product details

Available in 4 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Min./max. wire cross section Colour Length Dielectric strength Quantity PU
price/PU
05555100
0.2-0.5 mm² Transparent 30 mm 30 kV/mm
10 pcs
05555101
0.5-1.5 mm² Red 35 mm 30 kV/mm
10 pcs
05555102
1.5-2.5 mm² Blue 35 mm 30 kV/mm
10 pcs
05555104
4-6 mm² Yellow 40 mm 30 kV/mm
10 pcs
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
Register now and access more than 15,000 products

Call customer service: 1300 65 77 65

Prices for customers after login

  • Semi-transparent heat-shrink tubing for straightforward visual monitoring of the connection

  • Time saved thanks to 40% faster shrinking process

  • Low risk of damage to connector and cable insulation thanks to low shrinking temperature
Notice

Avoid localised overheating of the heat-shrink tubing.