Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Butyl round cord
Butyl round cord - 1
Butyl round cord - 2
Butyl round cord - 3
Butyl round cord - 4
Butyl round cord - 5

For detailed information, other images and documents, please select individual articles from the following table.

Butyl round cord

Highly adhesive, self-bonding butyl rubber round sealing cord for overlapping sealing, with excellent surface compatibility and high UV, weather and water resistance
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
Excellent compatibility with all familiar surfaces


Good compatibility with metals, concrete, masonry, wood, glass, hard PVC, bitumen, paint systems as well as excellent adhesive properties, enables a number of combinations in sealing systems.



Good UV, weathering and water resistance


For both indoor and outdoor use.



  • Impermeable to vapour diffusion

  • Self-bonding

  • Suitable for contact with food

  • Compatible with PMMA and polycarbonate
Proof of Performance
  • Complies with IVD technical data sheets: No. 5, 19-1, 19-2, 25, 29, 31, 35

  • Compatibility: with bitumen in accordance with DIN EN 1548


ISEGA:


  • For sealing piping systems in which dry food is transported

  • Clearance certificate no.: 65016 U 25


Complies with VOC requirements according to:


  • EMICODE EC 1 Plus

  • AgBB scheme

  • French VOC Class A+ and "KMR ordinance"
Application area
Bonding overlapping corrugated sheet elements with round butyl cord.
Round butyl cords can be easily inserted into the sealing channels of campervans and caravans for roof sealing and compensate for any tolerances when pressed in.
Instructions
  • Complies with IVD technical data sheets: No. 5, 19-1, 19-2, 25, 29, 31, 35

  • Compatibility: with bitumen in accordance with DIN EN 1548


ISEGA:


  • For sealing piping systems in which dry food is transported

  • Clearance certificate no.: 65016 U 25


Complies with VOC requirements according to:


  • EMICODE EC 1 Plus

  • AgBB scheme

  • French VOC Class A+ and "KMR ordinance"

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!