Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Self-adhesive cable fastener Cord Clips

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Self-adhesive cable fastener Cord Clips

Well-suited for use even in restricted spaces

  • Colour: White
  • Material: PA - Polyamide

See product details

Available in 5 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Suitable for cable diameter Length x width x height Length Width Quantity PU
price/PU
050271
5 mm 18.8 x 18.8 x 8.0 mm 18.8 mm 18.8 mm
25 pcs
050273
16 mm 29.7 x 25.6 x 17.1 mm 29.7 mm 25.6 mm
25 pcs
0502760
6.5 mm 18.0 x 9.0 x 10.8 mm 18.0 mm 9 mm
25 pcs
0502761
2 x 6 mm 25.0 x 12.7 x 16.0 mm 25.0 mm 12.7 mm
25 pcs
050272
8 mm 26.7 x 26.7 x 11.9 mm 26.7 mm 26.7 mm
25 pcs
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
Register now and access more than 15,000 products

Call customer service: 1300 65 77 65

Prices for customers after login

  • Polyamide 6.6.

  • Adheres to all dust-free and grease-free surfaces, e.g. metal, paintwork, plastic, wood, plaster, paper etc.

  • Great time-saving solution as eliminates the need for drilling, screwing, riveting etc.

  • No damage to paintwork

  • Variable base areas