For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Cable bundling load: approx. 25 kg
Material: PA 6.6
Area of application: -40 °C to +85 °C
Cable tie width: 4.5 mm
UV resistant
Halogen- and silicone-free
Indispensable in every workshop for service, assembly and repair work
- Any length of cable strap possible
- Little warehousing required
- Time-saving
- Handy
- Tensioning and cutting in one operation
- Burr-free cutting edge
- Easy application
- No waste
Operating Instructions
- Remove the black clip at the tool's rear end.
- Insert a cassette with 20 locks into the back of the tool, ensuring the clear tab is facing up.
- Press the red trigger button to secure the first cable tie close in place.
- Guide the cable tie through the tool until it emerges from the black closure.
- Wrap the cable tie around the item starting from underneath and insert it back into the closure until you hear a click.
- Adjust tension by pulling the cable tie section at the tool's rear end.
- Use the red trigger button to cut the tie.
- The next tie will automatically engage for the next task.
The problem solver in modern installation technology for cable bundling of any kind, e.g. fastening of cables, cable harnesses and hydraulic supply lines.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!