Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Cavity protection gun SATA HRS

For detailed information, other images and documents, please select individual articles from the following table.

Cavity protection gun SATA HRS

Pressure cup spray gun for cavity preservation.
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
  • Precise beam guidance

  • Versatile thanks to the included probes (1 nylon and 1 Venturi hook probe)

  • Quick and easy probe change using quick coupling system

  • Fine atomisation even in highly viscous materials by applying pressure up to 10 bar

  • Full metal construction for a long service life

  • Material check valve


Scope of delivery


  • Cavity preservation spray gun with quick-action coupling for probe mounting

  • 1 litre high-pressure cup (max. 10 bar)

  • Nylon probe 8 mm diameter, 1300 mm long

  • Venturi hook probe, 750 mm long