For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Special steel, nickel-plated
Secured by grip technology
Minimal force required
Large wing screw
- Easy adjustment during cutting
- Quick adjustment of working range
- Always guide cutter perpendicular to pipe
- Do not perform axial movements or apply pressure
- Ensure cutting rollers and chain are adequately oiled
Suitable for copper, brass and thin-walled steel pipes, plastic-coated pipes and mufflers. Stainless steel pipes up to 2.5 mm in wall thickness and 60 mm in diameter. Lengthen chain for larger cutting diameters.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!