Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Chalk line reel
Chalk line reel - 1
Chalk line reel - 2
Chalk line reel - 3
Chalk line reel - 4
Chalk line reel - 5

For detailed information, other images and documents, please select individual articles from the following table.

Chalk line reel

For marking out with chalk powder

  • Material of the housing: Die-cast magnesium
  • Colour: Red
  • Width: 78 mm
  • Length: 126 mm
  • Cord length: 30 m
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
Art.-no. Material of the housing Colour Width Length Quantity PU
price/PU
071370 240
Die-cast magnesium Red 78 mm 126 mm
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
Very light, extremely impact-resistant


Magnesium die-cast housing



Cord rapidly extracted


Cord can be extracted in neutral by pushing the handle



No hook slippage


Toothed, tempered end hook



Safe storage


Hook fixture in housing



Stainless steel belt clip