Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Charger clamp Fully insulated, 1,000 A

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Charger clamp Fully insulated, 1,000 A

See product details

Available in 2 versions
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
  • Galvanised cast brass; with copper-mesh strip as terminal connection

  • Cold-resistant insulation (Escorena Ultra EVA)

  • Cable connection up to 50 mm2, with serrated screw

  • Opening angle: 45°/30 mm

  • Weight: 320 g