The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Charger clamp Fully insulated, 750 A
Fully insulated, 750 A
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Brass casting
Cold-resistant insulation (Escorene Ultra EVA)
Connection of cables up to 50 mm2 using a connecting bolt
Cable assembly without cable clamp
Opening angle: 30°/30 mm
Weight: 360 g
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!